Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-247

  • Zoro # G723355422


product price:  $1,882.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
1 5/8 in
Assembly
Unassembled
Work Surface Depth
24 in
Number of Flow Rails
0
Maximum Shelf Load Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-247
Zoro #
G723355422
UPC #
747545 15959 5
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Back Stop Height
5 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Width
84 in
Work Surface Width
84 in
Backsplash Height
5 in
Minimum Adjustable Height
35 1/2 in

Details

Assembly
Unassembled
Item
Equipment Filler Table
Number of Flow Rails
0
Maximum Shelf Load Capacity
250
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Overall Load Capacity
480 lb
For Environment
Food Industry
Included Components
Backsplash, Side and Rear Crossrails
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
16 ga
Number of Bins
0
Features
All TIG Welded
Standards
NSF
Frame Material Finish
Satin Finish
Number of Drawers
0
Portability
Stationary
Color
Silver
Series
Standard
For Location
Indoor
Unit Type
Not Expandable or Modular
Number of Shelves
0
Top Material
Stainless Steel
Frame Construction
Welded Only
Expandable Work Surface
No
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Material Finish
Satin

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.