Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-303

  • Zoro # G223354802


product price:  $1,065.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Overall Fixed Height
35 1/2 in
Standards
NSF
Expandable Work Surface
No
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-303
Zoro #
G223354802
UPC #
747545 16071 3
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Width
36 in
Height Adjustability
Adjustable Height
Overall Width
36 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in

Details

Item
Work Table
Frame Metal Material Gauge
12 ga
Standards
NSF
Expandable Work Surface
No
NSF Certified
NSF Certified
Number of Drawers
0
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Top Metal Material Gauge
16 ga
For Location
Indoor
Frame Construction
Welded Only
For Environment
Food Industry
Frame Material Finish
Satin Finish
Top Material Finish
Satin
Assembly
Unassembled
Number of Shelves
0
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Number of Flow Rails
0
Overall Load Capacity
640 lb
Portability
Stationary
Color
Silver
Features
All TIG welded
Frame Material
Stainless Steel
Series
Standard
Edge Shape
Round Corner

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.