Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-307

  • Zoro # G823357012


product price:  $1,705.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
250
Overall Load Capacity
480 lb
Included Components
Side and Rear Crossrails
Foot Type
Adjustable Bullet Feet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TMS-307
Zoro #
G823357012
UPC #
747545 16078 2
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Width
84 in
Overall Fixed Height
35 1/2 in
Work Surface Width
84 in

Details

Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
250
Overall Load Capacity
480 lb
Included Components
Side and Rear Crossrails
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Standards
NSF
For Environment
Food Industry
Number of Drawers
0
Item
Work Table
Features
All TIG welded
For Location
Indoor
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Series
Standard
Color
Silver
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Frame Construction
Welded Only
Number of Shelves
0
Number of Flow Rails
0
Number of Bins
0
Portability
Stationary
Top Material Finish
Satin

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.