Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-364

  • Zoro # G623360748


product price:  $1,599.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Frame Material Finish
Satin Finish
Expandable Work Surface
No
Number of Bins
0
Overall Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-364
Zoro #
G623360748
UPC #
747545 15978 6
Country of Origin
United States

Dimensions

Overall Depth
36 in
Height Adjustability
Adjustable Height
Work Surface Width
48 in
Work Surface Depth
36 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Backsplash Height
5 in
Overall Fixed Height
35 1/2 in
Overall Width
48 in
Back Stop Height
5 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
1 5/8 in
Maximum Adjustable Height
36 1/2 in

Details

Item
Equipment Filler Table
Color
Silver
Frame Material Finish
Satin Finish
Expandable Work Surface
No
Number of Bins
0
Frame Construction
Welded Only
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Standards
NSF
Series
Standard
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Portability
Stationary
NSF Certified
NSF Certified
Top Material Finish
Satin
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Features
All TIG Welded
Number of Shelves
0
Overall Load Capacity
640 lb
Number of Drawers
0
Included Components
Backsplash, Side and Rear Crossrails
Edge Shape
Round Corner
Maximum Shelf Load Capacity
350
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.