Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-363

  • Zoro # G923360042


product price:  $1,260.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
640 lb
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Number of Drawers
0
For Location
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TMS-363
Zoro #
G923360042
UPC #
747545 16085 0
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Work Surface Width
36 in
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in

Details

Overall Load Capacity
640 lb
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Number of Drawers
0
For Location
Indoor
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Standards
NSF
Top Metal Material Gauge
16 ga
Item
Work Table
Frame Construction
Welded Only
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Expandable Work Surface
No
Color
Silver
Series
Standard
Maximum Shelf Load Capacity
350
Edge Shape
Round Corner
Number of Bins
0
Portability
Stationary
Number of Flow Rails
0
Assembly
Unassembled
Included Components
Side and Rear Crossrails
Top Material
Stainless Steel
Features
All TIG welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.