Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-249

  • Zoro # G923352702


product price:  $4,470.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Height
26 in
NSF Certified
NSF Certified
Overall Depth
24 in
Number of Doors
0
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-249
Zoro #
G923352702
UPC #
747545 22355 5
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Overall Width
108 in
Back Stop Height
5 in
Overall Height
35 1/2 in
Backsplash Height
5 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
NSF Certified
NSF Certified
Number of Doors
0
Frame Material
Stainless Steel
Number of Storage Sides
1
Overall Load Capacity
1,200 lb
Number of Shelves
0
Portability
Stationary
Color
Silver
Frame Material Finish
None
Assembly
Fully Assembled
Edge Shape
Round Corner
Lock Type
No Lock
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Door Type
No Door/Open Face
Included Components
Backsplash
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Hex Feet
Number of Bins
0
Number of Compartments
1
Frame Metal Material Gauge
18 ga
Frame Construction
Welded Only
Features
All-Welded Construction
Top Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.