Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-365

  • Zoro # G023359885


product price:  $1,417.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Frame Material
Stainless Steel
Top Material Finish
Satin
Number of Bins
0
Unit Type
Not Expandable or Modular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-365
Zoro #
G023359885
UPC #
747545 16087 4
Country of Origin
United States

Dimensions

Overall Width
60 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Width
60 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Depth
36 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in

Details

Frame Material
Stainless Steel
Top Material Finish
Satin
Number of Bins
0
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Features
All TIG welded
Number of Shelves
0
Item
Work Table
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
Number of Drawers
0
NSF Certified
NSF Certified
Included Components
Side and Rear Crossrails
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Overall Load Capacity
640 lb
Standards
NSF
Series
Standard
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Edge Shape
Round Corner
Portability
Stationary
Color
Silver
Top Metal Material Gauge
16 ga
For Location
Indoor

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.