Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-368

  • Zoro # G223355120


product price:  $2,206.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
1 5/8 in
Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Frame Construction
Welded Only
Height Adjustment Mechanism
Adjustable Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-368
Zoro #
G223355120
UPC #
747545 16090 4
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Width
96 in
Work Surface Depth
36 in
Work Surface Width
96 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height

Details

Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Frame Construction
Welded Only
Number of Shelves
0
Frame Material
Stainless Steel
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Overall Load Capacity
960 lb
Color
Silver
For Environment
Food Industry
Top Material Finish
Satin
Maximum Shelf Load Capacity
200
For Location
Indoor
Top Metal Material Gauge
16 ga
Features
All TIG welded
Item
Work Table
Portability
Stationary
Frame Material Finish
Satin Finish
Standards
NSF
Series
Standard
Assembly
Unassembled
Number of Bins
0
Number of Flow Rails
0
Included Components
Side and Rear Crossrails
NSF Certified
NSF Certified
Number of Drawers
0
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.