Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-247-X

  • Zoro # G923354201


product price:  $1,518.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
1 5/8 in
Top Material
Stainless Steel
Frame Construction
Welded Only
Portability
Stationary
Frame Metal Material Gauge
12 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSLAG-247-X
Zoro #
G923354201
UPC #
747545 21265 8
Country of Origin
China

Dimensions

Metal Top Thickness
1 5/8 in
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
84 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
84 in

Details

Top Material
Stainless Steel
Frame Construction
Welded Only
Portability
Stationary
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Included Components
Side and Rear Crossrails
Top Metal Material Gauge
16 ga
Features
All TIG Welded
Expandable Work Surface
No
Number of Flow Rails
0
NSF Certified
NSF Certified
Color
Silver
Assembly
Unassembled
Maximum Shelf Load Capacity
250
Number of Drawers
0
Overall Load Capacity
600 lb
Unit Type
Not Expandable or Modular
For Location
Indoor
For Environment
Food Industry
Number of Shelves
0
Frame Material
Stainless Steel
Series
Economy
Edge Shape
Round Corner
Standards
NSF
Number of Bins
0
Item
Work Table

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.