Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-369

  • Zoro # G823353304


product price:  $3,186.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Number of Bins
0
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKS-369
Zoro #
G823353304
UPC #
747545 16826 9
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
10 in
Work Surface Width
108 in
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Overall Width
108 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Overall Depth
36 in

Details

Item
Equipment Filler Table
Number of Bins
0
Portability
Stationary
Number of Drawers
0
Standards
NSF
Assembly
Unassembled
For Location
Indoor
Top Material Finish
Satin
Included Components
Backsplash, Lower Shelf
Overall Load Capacity
1,500 lb
Color
Silver
Expandable Work Surface
No
Edge Shape
Square
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
200
Frame Material
Stainless Steel
Series
Spec-Line
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
14 ga
Number of Flow Rails
0
Number of Shelves
1
Features
Under Shelf is Adjustable
Top Material
Stainless Steel
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.