Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-248-X

  • Zoro # G823354257


product price:  $1,536.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Satin Finish
Assembly
Unassembled
Maximum Shelf Load Capacity
200
Height Adjustability
Adjustable Height
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-248-X
Zoro #
G823354257
UPC #
747545 21266 5
Country of Origin
China

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
24 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
96 in
Work Surface Width
96 in
Height Adjustment Increments
1/2 in

Details

Frame Material Finish
Satin Finish
Assembly
Unassembled
Maximum Shelf Load Capacity
200
Number of Drawers
0
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Edge Shape
Round Corner
Number of Bins
0
Color
Silver
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Frame Construction
Welded Only
Standards
NSF
Number of Shelves
0
Frame Material
Stainless Steel
For Environment
Food Industry
Item
Work Table
Frame Metal Material Gauge
12 ga
Features
All TIG Welded
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Included Components
Side and Rear Crossrails
Number of Flow Rails
0
Portability
Stationary
Top Metal Material Gauge
16 ga
For Location
Indoor
Series
Economy

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.