Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-303-X

  • Zoro # G323355280


product price:  $835.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Overall Width
36 in
For Environment
Food Industry
Included Components
Side and Rear Crossrails
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-303-X
Zoro #
G323355280
UPC #
747545 21269 6
Country of Origin
China

Dimensions

Height Adjustability
Adjustable Height
Overall Width
36 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Work Surface Width
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in

Details

For Environment
Food Industry
Included Components
Side and Rear Crossrails
Top Material
Stainless Steel
NSF Certified
NSF Certified
Features
All TIG Welded
Foot Type
Adjustable Bullet Feet
Series
Economy
Portability
Stationary
Standards
NSF
Frame Material Finish
Satin Finish
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
Overall Load Capacity
800 lb
Unit Type
Not Expandable or Modular
Number of Drawers
0
Color
Silver
Assembly
Unassembled
Frame Material
Stainless Steel
Number of Bins
0
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Item
Work Table
Edge Shape
Round Corner
Number of Shelves
0
For Location
Indoor
Top Metal Material Gauge
16 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.