Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-244

  • Zoro # G423355029


product price:  $1,194.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
350
Work Surface Depth
24 in
For Location
Indoor
Metal Top Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-244
Zoro #
G423355029
UPC #
747545 15040 0
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Non-Metal Top Thickness
5/8 in
Overall Width
48 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Work Surface Width
48 in
Overall Fixed Height
35 1/2 in

Details

Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
350
Item
Work Table
For Location
Indoor
Included Components
Lower Shelf
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
For Environment
Food Industry
Assembly
Unassembled
Standards
NSF
Number of Flow Rails
0
Overall Load Capacity
800 lb
Color
Silver
Frame Material
Stainless Steel
Number of Shelves
1
Top Material Finish
Satin
Number of Drawers
0
NSF Certified
NSF Certified
Top Material
Poly-Vance
Number of Bins
0
Portability
Stationary
Unit Type
Not Expandable or Modular
Edge Shape
Square
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.