Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-304-X

  • Zoro # G523361685


product price:  $963.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Overall Width
48 in
Frame Construction
Welded Only
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-304-X
Zoro #
G523361685
UPC #
747545 21270 2
Country of Origin
China

Dimensions

Overall Width
48 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Work Surface Width
48 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in

Details

Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Frame Construction
Welded Only
Portability
Stationary
Color
Silver
Number of Bins
0
Frame Material
Stainless Steel
Included Components
Side and Rear Crossrails
Edge Shape
Round Corner
Series
Economy
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Standards
NSF
Overall Load Capacity
800 lb
For Environment
Food Industry
Assembly
Unassembled
Features
All TIG Welded
Number of Drawers
0
Number of Shelves
0
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
350
For Location
Indoor
Item
Work Table
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.