Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-306-X

  • Zoro # G123356845


product price:  $1,252.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
600 lb
Portability
Stationary
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-306-X
Zoro #
G123356845
UPC #
747545 21272 6
Country of Origin
China

Dimensions

Overall Width
72 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
72 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in

Details

Overall Load Capacity
600 lb
Portability
Stationary
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
For Location
Indoor
Expandable Work Surface
No
Item
Work Table
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Included Components
Side and Rear Crossrails
Features
All TIG Welded
Color
Silver
Edge Shape
Round Corner
Unit Type
Not Expandable or Modular
Number of Bins
0
Standards
NSF
Series
Economy
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Top Material
Stainless Steel
Maximum Shelf Load Capacity
250

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.