Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-308-X

  • Zoro # G623357175


product price:  $1,565.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Unit Type
Not Expandable or Modular
Series
Economy
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-308-X
Zoro #
G623357175
UPC #
747545 21274 0
Country of Origin
China

Dimensions

Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
96 in
Overall Width
96 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Work Surface Depth
30 in

Details

Number of Bins
0
Unit Type
Not Expandable or Modular
Series
Economy
Standards
NSF
Assembly
Unassembled
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
Color
Silver
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Top Material
Stainless Steel
Portability
Stationary
Number of Drawers
0
For Environment
Food Industry
Top Metal Material Gauge
16 ga
Number of Shelves
0
Item
Work Table
For Location
Indoor
Features
All TIG Welded
Number of Flow Rails
0
Edge Shape
Round Corner
Included Components
Side and Rear Crossrails
Maximum Shelf Load Capacity
200
Expandable Work Surface
No
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Overall Load Capacity
600 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.