Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-364-X

  • Zoro # G723358836


product price:  $1,295.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Number of Drawers
0
Maximum Shelf Load Capacity
250
Frame Construction
Welded Only
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSLAG-364-X
Zoro #
G723358836
UPC #
747545 20201 7
Country of Origin
China

Dimensions

Height Adjustability
Adjustable Height
Overall Width
48 in
Work Surface Width
48 in
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in

Details

Frame Metal Material Gauge
12 ga
Number of Drawers
0
Maximum Shelf Load Capacity
250
Frame Construction
Welded Only
Color
Silver
Item
Work Table
Overall Load Capacity
800 lb
For Environment
Food Industry
For Location
Indoor
NSF Certified
NSF Certified
Portability
Stationary
Frame Material
Stainless Steel
Number of Bins
0
Standards
NSF
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Expandable Work Surface
No
Top Material
Stainless Steel
Series
Economy
Edge Shape
Round Corner
Included Components
Side and Rear Crossrails
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
Features
All TIG Welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.