Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-368-X

  • Zoro # G123354124


product price:  $2,321.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Top Material
Stainless Steel
Features
All TIG Welded
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-368-X
Zoro #
G123354124
UPC #
747545 21205 4
Country of Origin
China

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Work Surface Depth
30 in
Work Surface Width
96 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Width
96 in
Overall Fixed Height
35 1/2 in

Details

Portability
Stationary
Top Material
Stainless Steel
Features
All TIG Welded
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Overall Load Capacity
600 lb
Edge Shape
Round Corner
For Location
Indoor
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Standards
NSF
Item
Work Table
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
For Environment
Food Industry
Number of Flow Rails
0
Number of Bins
0
Assembly
Unassembled
Color
Silver
Top Metal Material Gauge
16 ga
Unit Type
Not Expandable or Modular
Number of Drawers
0
Included Components
Side and Rear Crossrails
Maximum Shelf Load Capacity
200
Series
Economy

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.