Shop ADVANCE TABCO

Back Splash Enclosed Base Hinged Doors

  • Mfr # EHK-SS-243

  • Zoro # G323357956


product price:  $4,545.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Frame Metal Material Gauge
18 ga
Included Components
Backsplash
Frame Material
Stainless Steel
Cabinet Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHK-SS-243
Zoro #
G323357956
UPC #
747545 22518 4
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Cabinet Interior Depth
24 in
Backsplash Height
5 in
Back Stop Height
5 in
Overall Width
36 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Edge Shape
Round Corner
Frame Metal Material Gauge
18 ga
Included Components
Backsplash
Frame Material
Stainless Steel
Color
Silver
Number of Compartments
1
Features
All-Welded Construction
Frame Construction
Welded Only
Door Type
Standard/Hinged
Foot Type
Adjustable Hex Feet
Top Metal Material Gauge
16 ga
Number of Storage Sides
1
Number of Shelves
0
Overall Load Capacity
800 lb
Resistance Properties
Corrosion Resistant
NSF Certified
NSF Certified
Top Material Finish
Satin
Top Material
Stainless Steel
Number of Bins
0
Assembly
Fully Assembled
Lock Type
No Lock
Number of Doors
2
Portability
Stationary
Frame Material Finish
None

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.