Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-245

  • Zoro # G823360920


product price:  $1,651.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Overall Fixed Height
35 1/2 in
Standards
NSF
Overall Depth
24 in
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-245
Zoro #
G823360920
UPC #
747545 16531 2
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
60 in
Height Adjustability
Adjustable Height
Overall Width
60 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Work Surface Depth
24 in

Details

Number of Bins
0
Standards
NSF
Portability
Stationary
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
Features
All TIG welded
Item
Work Table
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
14 ga
Number of Flow Rails
0
Edge Shape
Square
For Location
Indoor
Top Material Finish
Satin
Top Material
Stainless Steel
Color
Silver
Included Components
Gussets
Overall Load Capacity
640 lb
For Environment
Food Industry
Frame Construction
Welded Only
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Number of Shelves
0
Number of Drawers
0
Assembly
Unassembled
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Series
Spec-Line

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.