Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-246

  • Zoro # G023352534


product price:  $1,748.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Color
Silver
Overall Width
72 in
Overall Load Capacity
480 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-246
Zoro #
G023352534
UPC #
747545 16534 3
Country of Origin
United States

Dimensions

Overall Width
72 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Work Surface Width
72 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in

Details

Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Color
Silver
Overall Load Capacity
480 lb
Top Material
Stainless Steel
Portability
Stationary
Edge Shape
Square
Features
All TIG welded
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Series
Spec-Line
Included Components
Gussets
Frame Material
Stainless Steel
Frame Construction
Welded Only
For Location
Indoor
Top Material Finish
Satin
Number of Shelves
0
Frame Material Finish
Satin Finish
Number of Drawers
0
Assembly
Unassembled
Standards
NSF
Maximum Shelf Load Capacity
250
Item
Work Table
NSF Certified
NSF Certified
Expandable Work Surface
No
Number of Bins
0
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.