Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-3010

  • Zoro # G523359187


product price:  $2,678.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
Features
All TIG welded
For Environment
Food Industry
Expandable Work Surface
No
Height Adjustability
Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-3010
Zoro #
G523359187
UPC #
747545 16540 4
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Width
120 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
120 in

Details

Edge Shape
Square
Features
All TIG welded
For Environment
Food Industry
Expandable Work Surface
No
Portability
Stationary
For Location
Indoor
Number of Bins
0
Assembly
Unassembled
Number of Drawers
0
Included Components
Gussets
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Top Material Finish
Satin
Number of Flow Rails
0
Top Material
Stainless Steel
Maximum Shelf Load Capacity
200
Standards
NSF
Color
Silver
Frame Material Finish
Satin Finish
Overall Load Capacity
960 lb
Top Metal Material Gauge
14 ga
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Series
Spec-Line
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Item
Work Table

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.