Shop ADVANCE TABCO

Back Splash Enclosed Base Sliding Doors

  • Mfr # ECK-SS-244

  • Zoro # G323353224


product price:  $4,113.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Height
26 in
Edge Shape
Round Corner
Assembly
Fully Assembled
Frame Construction
Welded Only
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECK-SS-244
Zoro #
G323353224
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
48 in
Backsplash Height
5 in
Overall Height
35 1/2 in
Overall Depth
24 in
Metal Top Thickness
1 5/8 in
Back Stop Height
5 in

Details

Item
Cabinet Bench
Edge Shape
Round Corner
Assembly
Fully Assembled
Frame Construction
Welded Only
Number of Bins
0
Top Material
Stainless Steel
Features
All-Welded Construction
Door Type
Sliding
Frame Metal Material Gauge
18 ga
Color
Silver
Overall Load Capacity
800 lb
Foot Type
Adjustable Hex Feet
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Portability
Stationary
Number of Shelves
0
Resistance Properties
Corrosion Resistant
Number of Doors
2
Number of Storage Sides
1
Included Components
Backsplash
Frame Material Finish
None
Lock Type
No Lock
Number of Compartments
1
Top Metal Material Gauge
16 ga
Top Material Finish
Satin

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.