Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-3012

  • Zoro # G823359634


product price:  $2,921.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
Standards
NSF
Frame Construction
Welded Only
Number of Bins
0
Number of Shelves
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-3012
Zoro #
G823359634
UPC #
747545 16543 5
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
144 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Overall Width
144 in
Height Adjustment Mechanism
Adjustable Foot

Details

Portability
Stationary
Standards
NSF
Frame Construction
Welded Only
Number of Bins
0
Number of Shelves
0
Top Material
Stainless Steel
Maximum Shelf Load Capacity
200
Features
All TIG welded
Top Metal Material Gauge
14 ga
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Overall Load Capacity
960 lb
For Location
Indoor
Item
Work Table
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Included Components
Gussets
Expandable Work Surface
No
Top Material Finish
Satin
Frame Material Finish
Satin Finish
Color
Silver
Number of Drawers
0
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Series
Spec-Line
Frame Material
Stainless Steel
Edge Shape
Square

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.