Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-3612

  • Zoro # G723355453


product price:  $2,950.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Frame Material
Stainless Steel
Overall Depth
36 in
Overall Width
144 in
Edge Shape
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-3612
Zoro #
G723355453
UPC #
747545 16084 3
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
144 in
Work Surface Width
144 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in

Details

Number of Bins
0
Frame Material
Stainless Steel
Edge Shape
Round Corner
Number of Flow Rails
0
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Features
All TIG welded
For Environment
Food Industry
Included Components
Side and Rear Crossrails
Item
Work Table
Color
Silver
Standards
NSF
Top Metal Material Gauge
16 ga
NSF Certified
NSF Certified
Number of Drawers
0
Frame Construction
Welded Only
Series
Standard
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Assembly
Unassembled
Overall Load Capacity
960 lb
Number of Shelves
0
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Portability
Stationary
For Location
Indoor

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.