Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-304

  • Zoro # G423354084


product price:  $1,636.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
For Location
Indoor
Top Material Finish
Satin
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-304
Zoro #
G423354084
UPC #
747545 16547 3
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
48 in
Overall Depth
30 in
Work Surface Width
48 in

Details

Assembly
Unassembled
For Location
Indoor
Top Material Finish
Satin
Features
All TIG welded
Frame Material
Stainless Steel
Number of Flow Rails
0
Portability
Stationary
Included Components
Gussets
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Series
Spec-Line
Frame Metal Material Gauge
12 ga
Standards
NSF
Top Material
Stainless Steel
Expandable Work Surface
No
For Environment
Food Industry
Number of Bins
0
Item
Work Table
Frame Construction
Welded Only
Number of Shelves
0
Overall Load Capacity
640 lb
Number of Drawers
0
Frame Material Finish
Satin Finish
Top Metal Material Gauge
14 ga
Color
Silver
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.