Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-3610

  • Zoro # G523356575


product price:  $3,107.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
120 in
NSF Certified
NSF Certified
For Environment
Food Industry
Edge Shape
Square
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-3610
Zoro #
G523356575
UPC #
747545 16557 2
Country of Origin
United States

Dimensions

Overall Width
120 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
120 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Overall Depth
36 in

Details

NSF Certified
NSF Certified
For Environment
Food Industry
Edge Shape
Square
Frame Construction
Welded Only
Standards
NSF
Unit Type
Not Expandable or Modular
Series
Spec-Line
Features
All TIG welded
Portability
Stationary
Frame Metal Material Gauge
12 ga
Included Components
Gussets
Top Material
Stainless Steel
Number of Drawers
0
Item
Work Table
Frame Material Finish
Satin Finish
Color
Silver
Foot Type
Adjustable Bullet Feet
Top Material Finish
Satin
Expandable Work Surface
No
Number of Bins
0
Number of Flow Rails
0
Number of Shelves
0
Assembly
Unassembled
Overall Load Capacity
960 lb
Maximum Shelf Load Capacity
200
Frame Material
Stainless Steel
Top Metal Material Gauge
14 ga
For Location
Indoor

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.