Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-3612

  • Zoro # G423354794


product price:  $3,202.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Work Surface Depth
36 in
Foot Type
Adjustable Bullet Feet
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TKMS-3612
Zoro #
G423354794
UPC #
747545 15976 2
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Width
144 in
Backsplash Height
5 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Overall Width
144 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Back Stop Height
5 in
Overall Depth
36 in
Overall Fixed Height
35 1/2 in

Details

Color
Silver
Foot Type
Adjustable Bullet Feet
Item
Equipment Filler Table
Top Metal Material Gauge
16 ga
Standards
NSF
Expandable Work Surface
No
Edge Shape
Round Corner
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Number of Bins
0
Maximum Shelf Load Capacity
200
Features
All TIG Welded
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Number of Drawers
0
Portability
Stationary
For Location
Indoor
Included Components
Backsplash, Side and Rear Crossrails
Number of Shelves
0
Overall Load Capacity
960 lb
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
For Environment
Food Industry
Series
Standard
NSF Certified
NSF Certified
Assembly
Unassembled

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.