Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-369

  • Zoro # G223352921


product price:  $2,967.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Maximum Shelf Load Capacity
200
Features
All TIG welded
Top Metal Material Gauge
14 ga
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-369
Zoro #
G223352921
UPC #
747545 16566 4
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Work Surface Width
108 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Width
108 in
Work Surface Depth
36 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
36 in

Details

Standards
NSF
Maximum Shelf Load Capacity
200
Features
All TIG welded
Top Metal Material Gauge
14 ga
Assembly
Unassembled
Item
Work Table
Unit Type
Not Expandable or Modular
For Location
Indoor
Portability
Stationary
Edge Shape
Square
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Overall Load Capacity
960 lb
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Color
Silver
Included Components
Gussets
Top Material Finish
Satin
Series
Spec-Line
Number of Drawers
0
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Number of Shelves
0
For Environment
Food Industry
Expandable Work Surface
No
Number of Bins
0
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.