Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-246

  • Zoro # G023360591


product price:  $1,629.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

NSF Certified
NSF Certified
Portability
Stationary
Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-246
Zoro #
G023360591
UPC #
747545 16285 4
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Non-Metal Top Thickness
5/8 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Depth
24 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Width
72 in
Overall Fixed Height
35 1/2 in
Work Surface Width
72 in

Details

NSF Certified
NSF Certified
Portability
Stationary
Features
All TIG welded
Top Material Finish
Satin
Maximum Shelf Load Capacity
250
Standards
NSF
Number of Shelves
0
Number of Bins
0
For Environment
Food Industry
For Location
Indoor
Overall Load Capacity
600 lb
Assembly
Unassembled
Item
Work Table
Foot Type
Adjustable Bullet Feet
Number of Flow Rails
0
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Included Components
Side and Rear Crossrails
Color
Silver
Top Material
Poly-Vance
Frame Construction
Welded Only
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.