Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-248

  • Zoro # G223353362


product price:  $2,161.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Number of Drawers
0
For Environment
Food Industry
Expandable Work Surface
No
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-248
Zoro #
G223353362
UPC #
747545 16884 9
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Metal Top Thickness
2 in
Work Surface Depth
24 in
Work Surface Width
96 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Width
96 in

Details

Foot Type
Adjustable Bullet Feet
Item
Work Table
Number of Drawers
0
For Environment
Food Industry
Expandable Work Surface
No
Color
Silver
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Shelves
1
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Unit Type
Not Expandable or Modular
Portability
Stationary
Edge Shape
Square
Number of Bins
0
Maximum Shelf Load Capacity
200
Top Material
Stainless Steel
Top Material Finish
Satin
Included Components
Gussets, Lower Shelf
Features
All TIG welded
For Location
Indoor
Standards
NSF
Frame Material
Stainless Steel
Number of Flow Rails
0
NSF Certified
NSF Certified
Series
Spec-Line
Overall Load Capacity
1,500 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.