Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-303

  • Zoro # G323354795


product price:  $1,478.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Series
Spec-Line
Color
Silver
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-303
Zoro #
G323354795
UPC #
747545 16891 7
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in

Details

Series
Spec-Line
Item
Work Table
Color
Silver
Frame Construction
Welded Only
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Features
All TIG welded
For Location
Indoor
Number of Drawers
0
Top Material Finish
Satin
Overall Load Capacity
1,000 lb
For Environment
Food Industry
Top Material
Stainless Steel
Number of Bins
0
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Edge Shape
Square
Portability
Stationary
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Standards
NSF
Top Metal Material Gauge
14 ga
Included Components
Gussets, Lower Shelf
Number of Shelves
1
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.