Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-304

  • Zoro # G123357002


product price:  $1,539.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Frame Metal Material Gauge
12 ga
Included Components
Gussets, Lower Shelf
For Location
Indoor
Top Material
Stainless Steel
Edge Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-304
Zoro #
G123357002
UPC #
747545 16892 4
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
48 in
Work Surface Width
48 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot

Details

Frame Metal Material Gauge
12 ga
Item
Work Table
Included Components
Gussets, Lower Shelf
For Location
Indoor
Top Material
Stainless Steel
Edge Shape
Square
Number of Drawers
0
Series
Spec-Line
Portability
Stationary
Number of Bins
0
Features
All TIG welded
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
Frame Material Finish
Satin Finish
For Environment
Food Industry
Overall Load Capacity
1,000 lb
Unit Type
Not Expandable or Modular
Standards
NSF
Number of Shelves
1
Frame Construction
Welded Only
NSF Certified
NSF Certified
Top Material Finish
Satin
Top Metal Material Gauge
14 ga
Color
Silver
Expandable Work Surface
No
Number of Flow Rails
0
Maximum Shelf Load Capacity
350

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.