Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-306

  • Zoro # G523356407


product price:  $1,833.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Color
Silver
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-306
Zoro #
G523356407
UPC #
747545 16896 2
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Work Surface Width
72 in
Overall Width
72 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in

Details

Standards
NSF
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Color
Silver
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
For Location
Indoor
For Environment
Food Industry
Features
All TIG welded
Number of Shelves
1
Frame Material
Stainless Steel
Frame Construction
Welded Only
Item
Work Table
Top Metal Material Gauge
14 ga
Number of Bins
0
Portability
Stationary
Assembly
Unassembled
Maximum Shelf Load Capacity
250
Top Material
Stainless Steel
Series
Spec-Line
Overall Load Capacity
800 lb
Included Components
Gussets, Lower Shelf
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Top Material Finish
Satin
NSF Certified
NSF Certified
Frame Material Finish
Satin Finish
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.