Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-364

  • Zoro # G323359592


product price:  $1,797.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
2 in
Included Components
Gussets, Lower Shelf
Number of Drawers
0
Top Material
Stainless Steel
Assembly
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSS-364
Zoro #
G323359592
UPC #
747545 16904 4
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Width
48 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Overall Depth
36 in
Work Surface Depth
36 in
Work Surface Width
48 in

Details

Included Components
Gussets, Lower Shelf
Number of Drawers
0
Top Material
Stainless Steel
Assembly
Unassembled
Number of Flow Rails
0
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Standards
NSF
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Series
Spec-Line
NSF Certified
NSF Certified
Top Material Finish
Satin
Top Metal Material Gauge
14 ga
Frame Construction
Welded Only
Item
Work Table
For Location
Indoor
Color
Silver
Number of Shelves
1
Frame Material
Stainless Steel
Overall Load Capacity
1,000 lb
Number of Bins
0
Edge Shape
Square
Features
All TIG welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.