Floor Mount Scullery Sink, Stainless Steel Bowl Size 24" x 24"

  • Mfr # FC-2-2424-24R

  • Zoro # G9964552


product price:  $2,439.73
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
Overall Length
74 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-2-2424-24R
Zoro #
G9964552
UPC #
747545128447
Country of Origin
China

Dimensions

Overall Length
74 1/2 in
Overall Width
30 in
Overall Height
43 in
Bowl Size
24 in x 24 in
Bowl Depth
14 in
Back Splash Height
8 1/2 in
Faucet Hole Dia.
1 1/8 in
Manufacturers Warranty Length
90 day
Bowl Length
24 in
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Width
24 in
Faucet Hole Diameter
1 1/8 in

Details

Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Mounting Type
Floor
Color
Silver
No. of Bowls
2
Number of Holes
2
Back Splash
Yes
Number of Stations
2
Side Splash
no
Faucet Mounting Centers
8 in
Drain Opening
3 1/2 in
Includes
Tile Edge Splash, Stainless Steel Legs with 1" Adjustable Stainless Steel Bullet Feet
Standards
NSF
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Bowl Shape
Square
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
ADA Compliance
No
Includes Drainboard
Yes
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Kitchen
Number of Faucet Holes
2
Includes Back Splash
Back Splash Included
Number of Drainboards
1
Includes Basket Strainer
Basket Strainer Included
Includes Work Table
No
Series
Economy Sink
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Not Included
Drainboard Location
Right Side
Mounting Location - Faucet
Splash
Finish
Satin
Sink Base Type
Frame
Number of Faucets
0
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Number of Bowls
2

Description

Scullery Sink,74.5"x30"x43",Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.