Shop ADVANCE TABCO
See all product information
Create Account
Ice and Water Unit, 12 in H, 18 in W
- Mfr # D-24-WSIBL2-X
- Zoro # G423353926
product price:Â
$
1,539.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 in
Standards
NSF
Features
Stainless Steel Sliding Removable Cover
Overall Width
18 in
Weight
47 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-24-WSIBL2-X
- Zoro #
- G423353926
- UPC #
- 747545 18202 9
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 in
- Overall Width
- 18 in
- Overall Depth
- 13 1/2 in
- Drain Size
- 1 in
- Fits Chest Size
- Stainless Steel Sliding Removable Cover
Details
- Standards
- NSF
- Features
- Stainless Steel Sliding Removable Cover
- Item
- Ice and Water Unit
- Weight
- 47 lb
- Liner Material
- Stainless Steel
- Includes
- Drip Pan Drain, Filler Faucet
- Storage Capacity
- 50 lb
- Compatible Product Type
- Universal
- Finish
- Unfinished
- Product Type
- Ice and Water Unit
- Function
- Holds Bottles, Stores Ice
- Drain Thread Type
- IPS
- Compatible Manufacturer Part Number
- Universal
- Includes Legs
- No
- Material
- Stainless Steel
- Door Type
- Sliding Cover
- Shell Material
- Stainless Steel
Description
Ice and Water Unit, Storage Capacity 50 lb, Door Type Sliding Cover, Overall Height 12 in, Overall Width 18 in, Overall Depth 13 1/2 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Stainless Steel Sliding Removable Cover, Includes Drip Pan Drain, Filler Faucet, Liner Material Stainless Steel, Standards NSF, Weight 47 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.