Ice Bin, 14 in H, 21 in W
- Mfr # D-24-IBL-X
- Zoro # G123352830
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Features
Insulated, Removable Stainless Steel Sliding Cover
Product Type
Ice Bin
Overall Height
14 in
Storage Capacity
50 lb
Function
Holds Bottles, Stores Ice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-24-IBL-X
- Zoro #
- G123352830
- UPC #
- 747545 18198 5
- Country of Origin
- United States
- Features
- Insulated, Removable Stainless Steel Sliding Cover
- Product Type
- Ice Bin
- Storage Capacity
- 50 lb
- Function
- Holds Bottles, Stores Ice
- Weight
- 39 lb
- Material
- Stainless Steel
- Finish
- Unfinished
- Includes
- No Cold Plate
- Drain Thread Type
- IPS
- Compatible Product Type
- Universal
- Door Type
- Sliding Cover
- Includes Legs
- No
- Standards
- NSF
- Compatible Manufacturer Part Number
- Universal
- Liner Material
- Stainless Steel
- Item
- Ice Bin
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 14 in
- Drain Size
- 1 in
- Overall Depth
- 18 in
- Overall Width
- 21 in
- Fits Chest Size
- Insulated, Removable Stainless Steel Sliding Cover
Description
Ice Bin, Storage Capacity 50 lb, Door Type Sliding Cover, Overall Height 14 in, Overall Width 21 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Insulated, Removable Stainless Steel Sliding Cover, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 39 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.