Shop ADVANCE TABCO
See all product information
Create Account
Ice Bin, 29 in H, 24 in W
- Mfr # SCI-MIC-24
- Zoro # G723352568
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Liner Material
Stainless Steel
Overall Depth
24 in
Compatible Product Type
Universal
Function
Holds Bottles, Stores Ice
Storage Capacity
100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCI-MIC-24
- Zoro #
- G723352568
- UPC #
- 747545 19052 9
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 29 in
- Overall Width
- 24 in
- Drain Size
- 1 in
- Fits Chest Size
- 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing
Details
- Liner Material
- Stainless Steel
- Compatible Product Type
- Universal
- Function
- Holds Bottles, Stores Ice
- Storage Capacity
- 100 lb
- Weight
- 120 lb
- Door Type
- Sliding Cover
- Includes Legs
- Yes
- Item
- Ice Bin
- Material
- Stainless Steel
- Includes
- Casters
- Standards
- NSF
- Finish
- Unfinished
- Product Type
- Ice Bin
- Compatible Manufacturer Part Number
- Universal
- Features
- 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing
- Drain Thread Type
- IPS
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 100 lb, Door Type Sliding Cover, Overall Height 29 in, Overall Width 24 in, Overall Depth 24 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing, Includes Casters, Liner Material Stainless Steel, Standards NSF, Weight 120 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.