Shop ADVANCE TABCO
See all product information
Create Account
Ice Bin, 14 in H, 27 in W
- Mfr # D-30-IBL
- Zoro # G123361122
product price:Â
$
1,323.99
/ea
Free Shipping & Returns
Key Features
Standards
NSF
Drain Thread Type
IPS
Storage Capacity
62 lb
Product Type
Ice Bin
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-30-IBL
- Zoro #
- G123361122
- UPC #
- 747545 18203 6
- Country of Origin
- United States
Dimensions
- Overall Width
- 27 in
- Overall Depth
- 18 in
- Overall Height
- 14 in
- Drain Size
- 1 in
- Fits Chest Size
- Insulated, Removable Stainless Steel Sliding Cover
Details
- Standards
- NSF
- Drain Thread Type
- IPS
- Storage Capacity
- 62 lb
- Product Type
- Ice Bin
- Material
- Stainless Steel
- Features
- Insulated, Removable Stainless Steel Sliding Cover
- Compatible Product Type
- Universal
- Door Type
- Sliding Cover
- Liner Material
- Stainless Steel
- Compatible Manufacturer Part Number
- Universal
- Includes Legs
- No
- Function
- Holds Bottles, Stores Ice
- Weight
- 62 lb
- Includes
- No Cold Plate
- Finish
- Unfinished
- Item
- Ice Bin
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 62 lb, Door Type Sliding Cover, Overall Height 14 in, Overall Width 27 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs No, Features Insulated, Removable Stainless Steel Sliding Cover, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 62 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.