Shop ADVANCE TABCO
See all product information
Create Account
Ice Bin, 29 in H, 30 in W
- Mfr # SCI-MIC-30
- Zoro # G023355801
product price:Â
$
1,108.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
127 lb
Function
Holds Bottles, Stores Ice
Liner Material
Stainless Steel
Drain Size
1 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCI-MIC-30
- Zoro #
- G023355801
- UPC #
- 747545 19053 6
- Country of Origin
- United States
- Storage Capacity
- 127 lb
- Function
- Holds Bottles, Stores Ice
- Liner Material
- Stainless Steel
- Weight
- 130 lb
- Standards
- NSF
- Features
- 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing
- Finish
- Unfinished
- Door Type
- Sliding Cover
- Compatible Product Type
- Universal
- Compatible Manufacturer Part Number
- Universal
- Drain Thread Type
- IPS
- Product Type
- Ice Bin
- Includes
- Casters
- Includes Legs
- Yes
- Material
- Stainless Steel
- Item
- Ice Bin
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Drain Size
- 1 in
- Overall Width
- 30 in
- Overall Height
- 29 in
- Overall Depth
- 30 in
- Fits Chest Size
- 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing
Description
Ice Bin, Storage Capacity 127 lb, Door Type Sliding Cover, Overall Height 29 in, Overall Width 30 in, Overall Depth 30 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing, Includes Casters, Liner Material Stainless Steel, Standards NSF, Weight 130 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.