Ice Bin, 29 in H, 36 in W
- Mfr # SCI-MIC-36
- Zoro # G523357244
product price:Â
$
1,190.99
/ea
Key Features
Drain Size
1 in
Storage Capacity
155 lb
Product Type
Ice Bin
Drain Thread Type
IPS
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCI-MIC-36
- Zoro #
- G523357244
- UPC #
- 747545 19054 3
- Country of Origin
- United States
Dimensions
- Drain Size
- 1 in
- Overall Height
- 29 in
- Overall Depth
- 36 in
- Overall Width
- 36 in
- Fits Chest Size
- 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing
Details
- Storage Capacity
- 155 lb
- Product Type
- Ice Bin
- Drain Thread Type
- IPS
- Liner Material
- Stainless Steel
- Material
- Stainless Steel
- Includes
- Casters
- Function
- Holds Bottles, Stores Ice
- Item
- Ice Bin
- Compatible Manufacturer Part Number
- Universal
- Includes Legs
- Yes
- Standards
- NSF
- Finish
- Unfinished
- Weight
- 145 lb
- Door Type
- Optional Hinged
- Compatible Product Type
- Universal
- Features
- 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 155 lb, Door Type Optional Hinged, Overall Height 29 in, Overall Width 36 in, Overall Depth 36 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features 16 in Deep Insulated Ice Bin - Extra Deep for Beer Bottle Storage, Stainless Steel Legs with Welded Cross-Bracing, Includes Casters, Liner Material Stainless Steel, Standards NSF, Weight 145 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.