Ice Bin, 33 in H, 24 in W
- Mfr # SLI-16-24
- Zoro # G623356994
product price:Â
$
1,174.99
/ea
Free Shipping & Returns
Key Features
Drain Size
1/2 in
Standards
NSF
Compatible Product Type
Universal
Finish
Unfinished
Weight
96 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLI-16-24
- Zoro #
- G623356994
- UPC #
- 747545 19167 0
- Country of Origin
- United States
Dimensions
- Drain Size
- 1/2 in
- Overall Width
- 24 in
- Overall Height
- 33 in
- Overall Depth
- 18 in
- Fits Chest Size
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Details
- Standards
- NSF
- Compatible Product Type
- Universal
- Finish
- Unfinished
- Weight
- 96 lb
- Item
- Ice Bin
- Material
- Stainless Steel
- Includes Legs
- Yes
- Liner Material
- Stainless Steel
- Includes
- No Cold Plate
- Function
- Holds Bottles, Stores Ice
- Compatible Manufacturer Part Number
- Universal
- Storage Capacity
- 100 lb
- Door Type
- Sliding Cover
- Product Type
- Ice Bin
- Features
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
- Drain Thread Type
- IPS
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 100 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 24 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 96 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.