Shop KOOLAIRE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Bin, 48 in W, 50 in H, SS
- Mfr # K970
- Zoro # G502015349
product price:Â
$
2,525.99
/ea
Key Features
Overall Depth
34 in
Standards
AHRI, NSF
Overall Width
48 in
Finish
Unfinished
Features
Stay Open Design, Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K970
- Zoro #
- G502015349
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 34 in
- Overall Width
- 48 in
- Overall Height
- 50 in
- Drain Size
- 3/4 in
- Fits Chest Size
- Stay Open Design, Corrosion-Resistant
Details
- Item
- Ice Bin
- Standards
- AHRI, NSF
- Finish
- Unfinished
- Features
- Stay Open Design, Corrosion-Resistant
- Antimicrobial
- No
- Storage Capacity
- 882 lb
- Includes Legs
- Yes
- Door Type
- Top Hinged
- Compatible Ice Machine
- K-1350
- Liner Material
- Polyurethane
- Material
- Stainless Steel
- Drain Thread Type
- FPT
- Compatible Manufacturer Part Number
- K-1350
- Compatible Product Type
- Koolaire Ice Machines
- Function
- Stores Ice
- Product Type
- Ice Bin
- Shell Material
- Stainless Steel
Description
The KOOLAIRE - K970 Ice Storage Bin is a substantial unit, with overall dimensions of 50 inches in height, 48 inches in width, and 34 inches in depth. It includes legs for stability and ease of placement. This storage bin is designed to accommodate a significant quantity of ice with its impressive storage capacity of up to 882 pounds.
Crafted from durable stainless steel, the K970 Ice Storage Bin offers a robust finish that resists corrosion. The top-hinged door type contributes to efficient usage while the stay-open design allows convenient access when loading or retrieving ice. Although it does not have antimicrobial properties, this product meets AHRI and NSF standards indicating quality manufacturing processes.
This particular model is compatible with the K-1350 ice machine making it suitable for businesses seeking an integrated solution for their ice production and storage needs. Its features are built to provide long-term service under regular use conditions. With its generous size and sturdy construction, the KOOLAIRE - K970 Ice Storage Bin presents a reliable choice for your commercial ice storing requirements.
Crafted from durable stainless steel, the K970 Ice Storage Bin offers a robust finish that resists corrosion. The top-hinged door type contributes to efficient usage while the stay-open design allows convenient access when loading or retrieving ice. Although it does not have antimicrobial properties, this product meets AHRI and NSF standards indicating quality manufacturing processes.
This particular model is compatible with the K-1350 ice machine making it suitable for businesses seeking an integrated solution for their ice production and storage needs. Its features are built to provide long-term service under regular use conditions. With its generous size and sturdy construction, the KOOLAIRE - K970 Ice Storage Bin presents a reliable choice for your commercial ice storing requirements.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.