Ice Bin, 33 in H, 48 in W
- Mfr # SLI-12-48-7
- Zoro # G923356274
product price:Â
$
2,070.99
/ea
Free Shipping & Returns
Key Features
Function
Holds Bottles, Stores Ice
Storage Capacity
161 lb
Finish
Unfinished
Drain Thread Type
IPS
Compatible Manufacturer Part Number
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLI-12-48-7
- Zoro #
- G923356274
- UPC #
- 747545 19166 3
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 48 in
- Overall Height
- 33 in
- Drain Size
- 1/2 in
- Fits Chest Size
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Details
- Function
- Holds Bottles, Stores Ice
- Storage Capacity
- 161 lb
- Finish
- Unfinished
- Drain Thread Type
- IPS
- Compatible Manufacturer Part Number
- Universal
- Item
- Ice Bin
- Includes
- 7-Circuit Cold Plate
- Weight
- 110 lb
- Door Type
- Sliding Cover
- Compatible Product Type
- Universal
- Product Type
- Ice Bin
- Material
- Stainless Steel
- Includes Legs
- Yes
- Standards
- NSF
- Features
- (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
- Liner Material
- Stainless Steel
- Shell Material
- Stainless Steel
Description
Ice Bin, Storage Capacity 161 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 48 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 110 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.