Shop ADVANCE TABCO

KD Stainless Wall Shelf

  • Mfr # WS-KD-48

  • Zoro # G123356753


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Product Type
Wall Mounted Shelf
Standards
NSF Certified
Resistance Properties
Corrosion-Resistant
Number of Tiers
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS-KD-48
Zoro #
G123356753
UPC #
747545 17038 5
Country of Origin
United States

Dimensions

Overall Length
48 in
Shelf Length
48 in
Overall Depth
11 1/8 in
Shelf Depth
11 1/8 in
Overall Height
9 1/2 in

Details

Product Type
Wall Mounted Shelf
Standards
NSF Certified
Resistance Properties
Corrosion-Resistant
Number of Tiers
1
Compatible Series
Universal
Item
Wall Shelf
Finish
Satin
Load Capacity
12 lb/sq ft
Number of Solid Shelves
1
NSF Certified
Yes
Frame Material
430 Stainless Steel
Compatible Product Type
Storage
Shelf Type Included
Solid
Features
Bullnose Front Edge, Tab-Lock Design
Shelf Material
430 Stainless Steel
Mobility Type
Stationary
Color
Silver

Description

Wall Shelf, Caster Type Not Applicable, Overall Height 9 1/2 in, Overall Depth 11 1/8 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 12 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 11 1/8 in, Shelf Material 430 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.