Shop ADVANCE TABCO

Liquor Display Rack

  • Mfr # LD-1818-X

  • Zoro # G723355095


product price:  $987.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Liquor Bottles
Overall Depth
23 in
Shelf Material
Stainless Steel
Number of Solid Shelves
5
Number of Tiers
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LD-1818-X
Zoro #
G723355095
UPC #
747545 19925 6
Country of Origin
United States

Dimensions

Overall Depth
23 in
Shelf Depth
23 in
Overall Length
48 in
Shelf Length
18 in
Overall Height
33 in

Details

Compatible Product Type
Liquor Bottles
Shelf Material
Stainless Steel
Number of Solid Shelves
5
Number of Tiers
5
Load Capacity
600 lb
Resistance Properties
Corrosion-Resistant
Compatible Series
LD Series
Product Type
Liquor Bottle Display Unit
Color
Silver
Shelf Type Included
Solid
Item
Liquor Display Rack
NSF Certified
No
Holding Capacity
20 Bottles
Finish
Satin
Mobility Type
Stationary
Frame Material
Stainless Steel

Description

Liquor Display Rack, Caster Type Not Applicable, Overall Height 33 in, Overall Depth 23 in, Finish Satin, Includes Not Applicable, Product Type Liquor Bottle Display Unit, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 600 lb, Number of Shelves Not Applicable, NSF Certified No, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 23 in, Shelf Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.