Shop ADVANCE TABCO

Mixer Stand-Galv. Undershelf

  • Mfr # AG-MT-242

  • Zoro # G923356021


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Height Adjustment Increments
1/2 in
Frame Material Finish
Satin Finish
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AG-MT-242
Zoro #
G923356021
UPC #
747545 11232 3
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Overall Width
24 in
Work Surface Width
24 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in

Details

Foot Type
Adjustable Bullet Feet
Edge Shape
Square
Frame Material Finish
Satin Finish
Number of Drawers
0
For Location
Indoor
Unit Type
Not Expandable or Modular
For Environment
Food Industry
Top Material Finish
Satin
Item
Mixer Stand
Features
Under Shelf is Adjustable
Included Components
Lower Shelf
Portability
Stationary
Assembly
Unassembled
Number of Bins
0
Standards
NSF
Top Metal Material Gauge
14 ga
Frame Material
Stainless Steel
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
Expandable Work Surface
No
Number of Flow Rails
0
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Frame Metal Material Gauge
12 ga
Color
Silver
NSF Certified
NSF Certified
Number of Shelves
1

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.