Shop ADVANCE TABCO

Mixer Stand-Stainless Undershelf

  • Mfr # MT-SS-302

  • Zoro # G023361475


product price:  $896.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Overall Load Capacity
600 lb
Frame Material Finish
Satin Finish
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-SS-302
Zoro #
G023361475
UPC #
747545 14349 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
24 in
Work Surface Width
24 in
Work Surface Depth
30 in
Overall Depth
30 in

Details

Number of Shelves
1
Overall Load Capacity
600 lb
Frame Material Finish
Satin Finish
Assembly
Unassembled
Number of Bins
0
Number of Drawers
0
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified
Edge Shape
Square
Color
Silver
Foot Type
Adjustable Bullet Feet
For Location
Indoor
Frame Construction
Welded Only
Top Material Finish
Satin
Top Metal Material Gauge
14 in
Item
Mixer Stand
Frame Metal Material Gauge
12 ga
For Environment
Food Industry
Frame Material
Stainless Steel
Portability
Stationary
Number of Flow Rails
0
Top Material
Stainless Steel
Included Components
Lower Shelf
Standards
NSF
Expandable Work Surface
No
Unit Type
Not Expandable or Modular

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.