Shop ADVANCE TABCO

Mixer Stand-Stainless Undershelf

  • Mfr # MT-SS-363

  • Zoro # G223357629


product price:  $1,081.99
/ea
Free Shipping & Returns

Key Features

Features
Under Shelf is Adjustable
Frame Material Finish
Satin Finish
Number of Shelves
1
Work Surface Width
36 in
Expandable Work Surface
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT-SS-363
Zoro #
G223357629
UPC #
747545 14351 8
Country of Origin
United States

Dimensions

Work Surface Width
36 in
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
36 in

Details

Features
Under Shelf is Adjustable
Frame Material Finish
Satin Finish
Number of Shelves
1
Expandable Work Surface
No
Standards
NSF
Assembly
Unassembled
Number of Bins
0
Overall Load Capacity
600 lb
Included Components
Lower Shelf
Top Metal Material Gauge
14 in
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
NSF Certified
NSF Certified
Top Material Finish
Satin
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Color
Silver
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
For Location
Indoor
Item
Mixer Stand
Frame Construction
Welded Only
Frame Material
Stainless Steel
Edge Shape
Square

Description

Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.